Beli oxygen regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Heavy Duty Welding Regulator (Regulator Gas)
    Mulai

    Rp379.900

    TEKIRO Heavy Duty Welding Regulator (Regulator Gas)
    Deskripsi:
    DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.
    atribut:
    • Inlet Connection: BSP (British Standard Pipe)
    • Outlet Connection: M16xP1.5(L) + Hose Nipple
  2. KRISBOW Regulator Las Oksigen
    Mulai

    Rp929.900

    KRISBOW Regulator Las Oksigen
    atribut:
    • Gas Service (kgf/cm²): Oxygen
    • Inlet Pressure Gauge (kgf/cm²): 200/3000
    • Outlet Pressure Gauge (N m�/hour): 14/200
    • Maximum Flow Rate: 40
    • Inlet Connection: JIS, BS, CGA, DIN
    • Outlet Connection: G3/8inch (R) Hose Nipple
    • Dimensions (mm): 170x100x170
  3. NCR Oxygen Hose
    Mulai

    Rp549.900

    NCR Oxygen Hose
    Deskripsi:
    *Tolerance ±0.6mm
    atribut:
    • Color: Blue
    • Maximum Operating Pressure (MPa): 2
    • Outer Diameter (φmm): 15.1
    • Inner Diameter (Φmm): 8
    • Hose Length (m): 10
  4. Chiyoda Seiki Regulator
    Mulai

    Rp1.199.900

    Chiyoda Seiki Regulator
    Deskripsi:
    Alat untuk mengatur besaran tekanan gas yang digunakan untuk proses pengelasan dengan tipe gas LPG. Regulator gas bekerja dengan mengenali tekanan tinggi silinder melalui katup yang dioperasikan oleh diafragma regulator gas. Regulator gas digunakan pada industri, bengkel, laboratorium. Regulator gas merek CHIYODA cocok digunakan sebagai penyalur dan mengatur serta menstabilkan tekanan gas yang keluar dari tabung supaya aliran gas menjadi konstan.
  5. Chiyoda Seiki Acetylene Regulator
    Mulai

    Rp5.499.900

    Chiyoda Seiki Acetylene Regulator
    atribut:
    • Secondary Side Working Pressure (MPa): 0.01 to 0.13
  6. Yamato Single-Stage Reduction Regulator
    Mulai

    Rp1.199.900

    Yamato Single-Stage Reduction Regulator
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  7. Wipro Regulator Oxygen
    Mulai

    Rp329.900

    Wipro Regulator Oxygen
    atribut:
    • Color: Green
    • Dimensions (cm): 15x10.5x14.5
  8. KEMANFLEX Selang Oksigen
    Mulai

    Rp1.399.900

    KEMANFLEX Selang Oksigen
    Deskripsi:
    Applications : Suitable for oxygen gases, welding, blander cutting, and other general use both indoor and outdoor on industry and constructions.Usage : Gases
    atribut:
    • Length (m): 100
    • Material: PNBR Mix Thermoplastic Rubber
    • Temperature Range (°C): -5 to 70
    • Working Pressure (Bar): 20.0
    • Burst Pressure (bar): 40
    • Reinforcement: High Tensile Synthetic Yarn
  9. Max Welder Regulator Oxygen
    Mulai

    Rp139.900

    Max Welder Regulator Oxygen
    Deskripsi:
    Oxygen regulator is commonly used welding, cutting and others, which require oxygen from the O2 tube
  10. Prona Twin Hose
    Mulai

    Rp96.900

  11. Yamato SS Junior (Acetylene Regulator)
    Mulai

    Rp3.099.900

    Yamato SS Junior (Acetylene Regulator)
    Deskripsi:
    -Compact design with pressure gauge cover.-New JIS compliant product.-Acetylene frame
    atribut:
    • Primary side working pressure: 0.4 to 1.55MPa
    • Secondary Side Working Pressure: 0.02 to 0.098MPa
    • Accessories: Acetylene frame
  12. Yamato General-Purpose Small Pressure Regulator
    Mulai

    Rp2.499.900

    Yamato General-Purpose Small Pressure Regulator
    atribut:
    • Connection Diameter: Inlet side: W22-14 mountain / outlet side: 8phi hose mouth
    • Model/Type: Kanto type (bag nut type)
    • Mass (kg): 1.2
    • Low Pressure Gauge (MPa): 2.5
    • Secondary Working Range (MPa): 0.2-0.99
    • Gas Used: oxygen
    • High Pressure Gauge (MPa): 25
    • Primary Side Operating Range (MPa): ~ 15
    • Standard Flow rate (m³/hour): 25 (P1 = 2.1MPa, P2 = 0.8MPa)
    • TRUSCO Number: 281-6172
    • Voltage (V): 110
  13. Tromp Twin Welding Hose
    Mulai

    Rp21.900

    Tromp Twin Welding Hose
    atribut:
    • Size 1 (Oxygen/Acetylene) (mm): 6.5
    • Size 2 (LPG) (mm): 9.5
  14. Yamato Oxygen Regulator
    Mulai

    Rp4.599.900

    Yamato Oxygen Regulator
    Deskripsi:
    -Regulator made entirely of brass with a cover.-New JIS compliant product, boasting high safety.
    atribut:
    • Primary side working pressure: 2 to 15MPa
  15. Yamato Oxygen Regulator Ss Junior
    Mulai

    Rp3.099.900

    Yamato Oxygen Regulator Ss Junior
    Deskripsi:
    With compact design and pressure gauge cover. New JIS compliant product. Regulator for oxygen gas.
    atribut:
    • Suitable Gas: Oxygen
    • Operating Pressure (MPa) : Primary side / 2 ~ 15, Secondary side / 0.2 ~ 0.99
  16. Yamato Ok Hose
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.699.900

    Yamato Ok Hose
    Deskripsi:
    For oxygen and acetylene gas
    atribut:
    • Mass (kg): 2.8
    • Hose Length (m): 10
    • Hose Diameter (mm): ØFive
    • Connection: For oxygen (right): SN-1 (M16x1.5), PN-1 (M16x1.5) Flammability (left): SN-2 (M16x1.5), PN-2 (M16x1.5)
    • Type: M16 1.5 bag nut type
    • Proof Pressure (MPa): 1.5
    • TRUSCO Number: 126-9127
  17. Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene)
    Mulai

    Rp5.499.900

    Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene)
    Deskripsi:
    -With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Product
    atribut:
    • Operating pressure: 0.99MPa
    • Hose Inner Diameter: 5mm
    • withstanding Pressure: 1.5MPa
    • Hose Material: Rubber
    • Maximum Working Pressure: 0.99MPa
  18. TORA Regulator Oxygen
    Mulai

    Rp159.900

    TORA Regulator Oxygen
    atribut:
    • Gas: Oxygen
    • Model : 076 Yamato
  19. Daesung Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

Daftar Harga oxygen regulator Terbaru March 2026
TEKIRO Heavy Duty Welding Regulator (Regulator Gas)Rp379.900
KRISBOW Regulator Las OksigenRp929.900
Tasco Oxygen Regulator GaugeRp569.900
NCR Oxygen HoseRp549.900
Chiyoda Seiki RegulatorRp1.199.900
Chiyoda Seiki Acetylene RegulatorRp5.499.900
Yamato Single-Stage Reduction RegulatorRp1.199.900
Wipro Regulator OxygenRp329.900
KEMANFLEX Selang OksigenRp1.399.900
Max Welder Regulator OxygenRp139.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait